Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
GPC HE400Z STEP STOOL
GPC HE400Z STEP STOOL
Step Stool
References
gpc industries:
HE400Z
rubix:
2017056
Technical specifications
Number of levels
2
Weight
1.8
kg
Type
step stool
Product details
Technical specifications
Product details : GPC HE400Z STEP STOOL
Strengths
•Lightweight yet durable 2 step unit
Large anti - slip platform & feet
Features a handy carry hole capacity
Technical specifications
Attributes
Number of levels
2
Weight
1.8
kg
Type
step stool
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.99
excl. VAT
/
Each
£
56.39
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
CLIMB-IT AHWPS1207BL WORK PLATFORM 1200MM - 7 TREAD 2705 X 920 X 2165
TB DAVIES 4 TREAD INDUSTRIAL DOUBLE MACHINE STEP 1272-004
CLIMB-IT BWP25X2 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 250
CLIMB-IT AAS05 UK WAREHOUSE ESSENTIALS SAFETY STEP - 5 TREAD 1200 X 83
TB DAVIES 14 TREAD PUNCHED BRIT STD MOBILE SAFETY STEP 2017-014
CLIMB-IT BWP75X4G9 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 750 2 TREAD 9
GPC RED SINGLE STEP HPE01Z/R
CLIMB-IT BWP75G2 CLIMB IT PLATFORM - 800 X 750 2 TREAD HANDRAILS
CLIMB-IT BWP50X3CRG6 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 500 1
CLIMB-IT BWP100X2G5 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 1000 3 TREAD
CLIMB-IT CAG307 LARGE PLATFORM FOLDING STEPS WITH SAFETY GATES - 7 TRE
CLIMB-IT BWP75G3 CLIMB IT PLATFORM - 800 X 750 2 TREAD 3 HANDRAILS
CLIMB-IT AHWPE1205BL EASY SLOPE WORK PLATFORM 1200MM - 5 TREAD
CLIMB-IT CAS804 EXTRA LARGE PLATFORM SAFETY STEPS WITH ADJUSTABLE STAB
CLIMB-IT SWW05C WIDE WORK STEPS - 5 TREAD AND NO HANDRAIL 1000 X 880