Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
GPC RED SINGLE STEP HPE01Z/R
GPC RED SINGLE STEP HPE01Z/R
Industrial Plastic Handy Step
References
gpc industries:
HPE01Z/R
rubix:
170A0390
Technical specifications
Number of levels
1
Weight
5
kg
Type
handy steps
Product details
Technical specifications
Product details : GPC RED SINGLE STEP HPE01Z/R
Manufactured from tough, medium density polyethylene & resistant to most chemicals
Ideal for wash down applications.
Fitted with anti-slip strips on the treads
4 colour options Blue, Red, Green and Yellow
Technical specifications
Attributes
Number of levels
1
Weight
5
kg
Type
handy steps
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.84
excl. VAT
/
Each
£
121.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CLIMB-IT AHWPE1208BL EASY SLOPE WORK PLATFORM 1200MM - 8 TREAD
CLIMB-IT AHWPS1810GY WORK PLATFORM 1800MM - 10 TREAD 3455 X 920 X 3185
CLIMB-IT AAS10 UK WAREHOUSE ESSENTIALS SAFETY STEP - 10 TREAD 2020 X 1
CLIMB-IT CAL705 SAFETY STEPS WITH SAFETY LOCK - 5 TREAD 1540 X 810 X 2
CLIMB-IT AHWPS1804GY WORK PLATFORM 1800MM - 4 TREAD 1955 X 920 X 2285
CLIMB-IT AHWPS1205BL WORK PLATFORM 1200MM - 5 TREAD 2205 X 920 X 1865
CLIMB-IT AHSL03BL SPRING LOAD STEPS - 3 TREAD 1690 X 600 X 910 BLUE
TBDAVIES SUMMIT 3 TREAD PROFESSIONAL PLATFORM STEP 1203-003
CLIMB-IT AAD03SR DOMED FEET STEPS WITH ANTI-SLIP TREAD - 3 TREAD
CLIMB-IT AHEC03GY EASY CLIMB STEPS - 3 TREAD 1705 X 800 X 1100 GREY
CLIMB-IT AHWPS1204GY WORK PLATFORM 1200MM - 4 TREAD 1955 X 920 X 1715
CLIMB-IT AHEC07BL EASY CLIMB STEPS - 7 TREAD 2705 X 800 X 1940 BLUE
TB DAVIES 5 TREAD ANTI-SLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-005
CLIMB-IT BWP50X3G4 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 500 1 TREAD 4
CLIMB-IT AHWS07BL WAREHOUSE STEPS - 7 TREAD 2705 X 800 X 1600 BLUE