CLIMB-IT AAS05 UK WAREHOUSE ESSENTIALS SAFETY STEP - 5 TREAD 1200 X 83


Dog-leg stairways/platform stairways Climb-It

References
climb-it:AAS05
rubix:386A6754
manufacturer :AAS05
brand logo
brand logo
Technical specifications
Platform height1.25 m

Product details : CLIMB-IT AAS05 UK WAREHOUSE ESSENTIALS SAFETY STEP - 5 TREAD 1200 X 83


150kg Load Capacity

Anti-slip treads: 200 x 550 mm

Platform Size: 400 x 550 x 1250

Mobile on 2 x 200mm wheels & 2x 100mm castors

Strengths

Anti-slip treads

Applications

Offers space for craftmanship

Technical specifications


Attributes
Platform height1.25 m
Show UNSPSC/ECL@SS
£ 650.55 excl. VAT
/ Each
£ 780.66 incl. VAT
  • Usually arrives within 14 working days