TB DAVIES 4 TREAD INDUSTRIAL DOUBLE MACHINE STEP 1272-004
Double Sided Machine Step
See technical informationSee documentsReferences
TB Davies:1272-004
Rubix:152167B
EAN:5060169482289

Documents
Product details : TB DAVIES 4 TREAD INDUSTRIAL DOUBLE MACHINE STEP 1272-004
Fixed aluminium platform step available as single or double sided option, complete with handrail (Supplied Loose). Constructed from heavy-duty channel section aluminium and used for a variety of applications including routine maintenance on machinery in factory environments.
Strengths
•80 mm deep serrated treads
Comfortable 421x405x70 mm checker-plate platform
Single handrail supplied for additional safety
Rear handrail supplied on single sided steps
Comfortable 421x405x70 mm checker-plate platform
Single handrail supplied for additional safety
Rear handrail supplied on single sided steps
Technical specifications
Attributes
| Platform height | 1 m |
|---|---|
| Number of rungs | 4 |
| Maximum working height | 2.6 m |
| Type | double sided machine step |
| Weight | 6 kg |
Show UNSPSC/ECL@SS
£ 357.39 excl. VAT
/ Each
£ 428.87 incl. VAT
- Usually arrives within 14 working days
