U-POWER SN20056-35 TROPHY S1P SRC D'BLUE LOWSHOE SIZE 35/2


U-Power The Roar Trophy Shoe

References
u-power:SN20056-35
rubix:2586867
ean:8033546129821
brand logo
brand logo
Technical specifications
EU shoe size35
ColourBlack
Main materialPolyurethane
See all Specifications

Product details : U-POWER SN20056-35 TROPHY S1P SRC D'BLUE LOWSHOE SIZE 35/2


Safety shoes low, light and comfortable u power of the The Roar line, with tumbled extra-strong breathable canvas with inserts in soft suede, aluminium toecap, anti-puncture, anti-slip and PU / PU LIGHT GRIP sole, S1P SRC

Strengths

Wing Tex lining with breathable air tunnel
AirToe Aluminium perforated safety tip with breathable membrane
Polysoft Anatomic sole made of soft, breathable and anti-bacterial polyurethane thanks to an open-celled fabric on the face in contact with the foot

Technical specifications


Attributes
EU shoe size35
ColourBlack
Main materialPolyurethane
Type of solesAntislip, Antistatic and Hard Wearing PU
MaterialPU
Liner materialWingTex Air Tunnel Textile
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 67.32 excl. VAT
/ Each
£ 80.78 incl. VAT
  • Usually arrives within 14 working days