FESTO 576083 STOPPER CYLINDER


Stopper Cylinder

References
festo:DFSP-20-20-F-PA
rubix:245A1550
manufacturer :576083
ean:4052568224479
DFSP-20-20-F-PA Stopper cylinder
brand logo
Technical specifications
Typestopper cylinder
Cylinder stroke20 mm
Cylinder diameter20 mm
See all Specifications

Product details : FESTO 576083 STOPPER CYLINDER


Stopper cylinder DFSP-20-20-F-PA Stroke=20 mm, Piston diameter=20 mm, Piston rod thread=M3, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight223,13 g
Typestopper cylinder
Cylinder stroke20 mm
Cylinder diameter20 mm
Show UNSPSC/ECL@SS
£ 116.03 excl. VAT
/ Each
£ 139.24 incl. VAT
  • Usually arrives within 14 working days