References
Festo:DFSP-32-15-S-PA
Rubix:390A6810
Manufacturer :576096
EAN:4052568224608

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 15 mm |
| Cylinder diameter | 15 mm |
Documents
Product details : FESTO 576096 STOPPER CYLINDER
Stopper cylinder DFSP-32-15-S-PA Stroke=15 mm, Piston diameter=32 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 457,66 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 15 mm |
| Cylinder diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 112.09 excl. VAT
/ Each
£ 134.51 incl. VAT
- Delivery usually within ( 2 ) days