Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
FESTO 576134 STOPPER CYLINDER DFSP-40-30-DF-PA
FESTO 576134 STOPPER CYLINDER DFSP-40-30-DF-PA
Stopper Cylinder
References
festo:
DFSP-40-30-DF-PA
rubix:
248A0651
manufacturer :
576134
ean:
4052568224981
Technical specifications
Type
stopper cylinder
Cylinder stroke
30
mm
Cylinder diameter
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 576134 STOPPER CYLINDER DFSP-40-30-DF-PA
Stopper cylinder DFSP-40-30-DF-PA Stroke=30 mm, Piston diameter=40 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
802,8
g
Type
stopper cylinder
Cylinder stroke
30
mm
Cylinder diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
163.15
excl. VAT
/
Each
£
195.78
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC CRB1BW10-180S ROTARY ACTUATOR
SMC CG5BN20SR-15 STAINLESS STEEL CYLINDER
FESTO 576083 STOPPER CYLINDER
SMC CDG5EA32SR-20 STAINLESS STEEL CYLINDER
SMC RSQZ40-SDW752-20 BRAKE CYLINDER
SMC RSDQB40-20DL AIR CYLINDER
FESTO 576085 STOPPER CYLINDER
FESTO 576123 STOPPER CYLINDER
FESTO 576145 STOPPER CYLINDER
SMC RSDQA20TF-15DZ STOPPER CYLINDER
SMC NCMB075-0100 IMPERIAL CYLINDER
SMC RS2H80TF-40TL HEAVY DUTY STOPPER CYLINDER
FESTO 192876 SHOCK ABSORBER DG-GA-32-YSR
FESTO 1155690 HYDRAULIC CUSHIONING CYLINDER DYHR-16-20-Y5
SMC RS2H50TF-30TL HEAVY DUTY STOPPER CYLINDER