References
SMC:CG5EN25TFSV-20
Rubix:133A7904
Manufacturer :CG5EN25TFSV-20

Technical specifications
| Type | cylinder without auto switch |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC CG5EN25TFSV-20 STAINLESS STEEL CYLINDER
SMCs CG5-S series is a cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of external metal parts provides improved corrosion resistance in environments with exposure to water
Technical specifications
Attributes
| Logistic Weight | 554 g |
|---|---|
| Type | cylinder without auto switch |
| Cylinder stroke | 20 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 88.95 excl. VAT
/ Each
£ 106.74 incl. VAT
- Delivery usually within ( 7 ) days