Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
FESTO 576112 STOPPER CYLINDER DFSP-32-20-PF-PA
FESTO 576112 STOPPER CYLINDER DFSP-32-20-PF-PA
Stopper Cylinder
References
festo:
DFSP-32-20-PF-PA
rubix:
238A4778
manufacturer :
576112
ean:
4052568224769
Technical specifications
Type
stopper cylinder
Cylinder stroke
20
mm
Cylinder diameter
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 576112 STOPPER CYLINDER DFSP-32-20-PF-PA
Stopper cylinder DFSP-32-20-PF-PA Stroke=20 mm, Piston diameter=32 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
476
g
Type
stopper cylinder
Cylinder stroke
20
mm
Cylinder diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.58
excl. VAT
/
Each
£
159.10
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 576139 STOPPER CYLINDER
SMC NCJ2B10-100T AIR CYLINDER
FESTO 576069 STOPPER CYLINDER
FESTO 576147 STOPPER CYLINDER
SMC RSH20-15DM-D HEAVY DUTY STOPPER CYLINDER
FESTO 576127 STOPPER CYLINDER
FESTO 576061 STOPPER CYLINDER
SMC RSDQB40TF-30TZ STOPPER CYLINDER
SMC RSDQA32TF-10DZ STOPPER CYLINDER
SMC CDG5BA80TFSR-20 STAINLESS STEEL CYLINDER
FESTO 576074 STOPPER CYLINDER DFSP-20-20-S-PA
SMC RSDQA20-20T AIR CYLINDER
FESTO 576116 STOPPER CYLINDER
SMC RS2H80-40DL HEAVY DUTY STOPPER CYLINDER
SMC NCDMB075-0300 AIR CYLINDER