References
SMC:RSH20-15DM-D
Rubix:111A2381

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 15 mm |
| Cylinder diameter | 20 mm |
Product details : SMC RSH20-15DM-D HEAVY DUTY STOPPER CYLINDER
RSH, Stopper Cylinder, Heavy Duty
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 15 mm |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 303.93 excl. VAT
/ Each
£ 364.72 incl. VAT
- Delivery usually within ( 4 ) days