References
Festo:DFSP-16-15-PS-PA
Rubix:390A6794
Manufacturer :576061
EAN:4052568224257

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 15 mm |
| Cylinder diameter | 15 mm |
Documents
Product details : FESTO 576061 STOPPER CYLINDER
Stopper cylinder DFSP-16-15-PS-PA Stroke=15 mm, Piston diameter=16 mm, Piston rod thread=M3, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 129,02 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 15 mm |
| Cylinder diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 88.59 excl. VAT
/ Each
£ 106.31 incl. VAT
- Delivery usually within ( 2 ) days