Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
FESTO 576101 STOPPER CYLINDER DFSP-32-25-DS-PA
FESTO 576101 STOPPER CYLINDER DFSP-32-25-DS-PA
Stopper Cylinder
References
festo:
DFSP-32-25-DS-PA
rubix:
107A8106
manufacturer :
576101
ean:
4052568224653
Technical specifications
Type
stopper cylinder
Cylinder stroke
25
mm
Cylinder diameter
35
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 576101 STOPPER CYLINDER DFSP-32-25-DS-PA
Stopper cylinder DFSP-32-25-DS-PA Stroke=25 mm, Piston diameter=32 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
518,4
g
Type
stopper cylinder
Cylinder stroke
25
mm
Cylinder diameter
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.56
excl. VAT
/
Each
£
156.67
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC RSDQB40-20DR STOPPER CYLINDER
FESTO 576081 STOPPER CYLINDER
SMC NCJ2B16-100 AIR CYLINDER
SMC CRB1BY50-90D-XF ROTARY ACTUATOR
FESTO 576127 STOPPER CYLINDER
SMC RSDQB16-10DR AIR CYLINDER
SMC RSH32-20DM-D STOPPER CYLINDER
SMC RSDQA20-20T AIR CYLINDER
SMC RS2H50TF-30BM-D HEAVY DUTY STOPPER CYLINDER
FESTO 192876 SHOCK ABSORBER DG-GA-32-YSR
FESTO 576064 STOPPER CYLINDER
FESTO 576146 STOPPER CYLINDER DFSP-50-30-S-PA
SMC RSDQB12-10B STOPPER CYLINDER
SMC RSDQB20-20T AIR CYLINDER
SMC RS2H50TF-30BL HEAVY DUTY STOPPER CYLINDER