Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
FESTO 576135 STOPPER CYLINDER DFSP-40-20-PF-PA
FESTO 576135 STOPPER CYLINDER DFSP-40-20-PF-PA
Stopper Cylinder
References
festo:
DFSP-40-20-PF-PA
rubix:
109A8747
manufacturer :
576135
ean:
4052568224998
Technical specifications
Type
stopper cylinder
Cylinder stroke
20
mm
Cylinder diameter
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 576135 STOPPER CYLINDER DFSP-40-20-PF-PA
Stopper cylinder DFSP-40-20-PF-PA Stroke=20 mm, Piston diameter=40 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
739
g
Type
stopper cylinder
Cylinder stroke
20
mm
Cylinder diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.58
excl. VAT
/
Each
£
187.90
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC RS2H63TF-30DM HEAVY DUTY STOPPER CYLINDER
SMC CDRB1BW10-180S ROTARY ACTUATOR
SMC CG5BN25SV-15 STAINLESS STEEL CYLINDER
SMC RS2H80TF-40BM HEAVY DUTY STOPPER CYLINDER
SMC RHCL32-700 HIGH POWER CYLINDER
SMC RSDQA16-15D AIR CYLINDER
SMC RS2H50TF-30TL-D HEAVY DUTY STOPPER CYLINDER
SMC NCMB075-0050 AIR CYLINDER
SMC RSDQB20TF-10DZ STOPPER CYLINDER
SMC RS2H63TF-30TM-D HEAVY DUTY STOPPER CYLINDER
SMC RSDQB32-15DK STOPPER CYLINDER
SMC RHCB32-405 HIGH POWER CYLINDER
FESTO 576064 STOPPER CYLINDER
SMC RSDQB32-20T AIR CYLINDER
SMC RHCB40-1000 SUPER CUSHION CYLINDER