SMC RS2H80TF-40BM HEAVY DUTY STOPPER CYLINDER


Stopper Cylinder

References
smc:RS2H80TF-40BM
rubix:393A3069
brand logo
brand logo
Technical specifications
Typestopper cylinder
Cylinder stroke40 mm
Cylinder diameter80 mm
See all Specifications

Product details : SMC RS2H80TF-40BM HEAVY DUTY STOPPER CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.

Strengths

•Heavy duty stopper cylinder
Piping available in 2 directions
Variety of options available

Technical specifications


Attributes
Logistic Weight6600 g
Typestopper cylinder
Cylinder stroke40 mm
Cylinder diameter80 mm
Show UNSPSC/ECL@SS
£ 828.08 excl. VAT
/ Each
£ 993.70 incl. VAT
  • Usually arrives within 14 working days