Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
FESTO 576120 STOPPER CYLINDER DFSP-40-20-S-PA
FESTO 576120 STOPPER CYLINDER DFSP-40-20-S-PA
Stopper Cylinder
References
festo:
DFSP-40-20-S-PA
rubix:
270A7898
manufacturer :
576120
ean:
4052568224844
Technical specifications
Type
stopper cylinder
Cylinder stroke
20
mm
Cylinder diameter
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 576120 STOPPER CYLINDER DFSP-40-20-S-PA
Stopper cylinder DFSP-40-20-S-PA Stroke=20 mm, Piston diameter=40 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
783,67
g
Type
stopper cylinder
Cylinder stroke
20
mm
Cylinder diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.05
excl. VAT
/
Each
£
184.86
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 576075 STOPPER CYLINDER
SMC RSDQB50-30T AIR CYLINDER
FESTO 576062 STOPPER CYLINDER
SMC RSDQB16-10DR AIR CYLINDER
SMC RS2H50TF-30BM-D HEAVY DUTY STOPPER CYLINDER
SMC RSDQB32-20DR AIR CYLINDER
SMC CDRB1BW20-270S ROTARY ACTUATOR
SMC RS2H50-30TL-D HEAVY DUTY STOPPER CYLINDER
SMC RS2H63TF-30DM-D HEAVY DUTY STOPPER CYLINDER
SMC RSH20-15DM-D HEAVY DUTY STOPPER CYLINDER
FESTO 576132 STOPPER CYLINDER
SMC CDG5EN32SR-15 STAINLESS STEEL CYLINDER
FESTO 576126 STOPPER CYLINDER DFSP-40-20-PS-PA
SMC RSDQB40-30DR AIR CYLINDER
FESTO 1155692 HYDRAULIC CUSHIONING CYLINDER DYHR-20-25-Y5