SMC RS2H50-30TL-D HEAVY DUTY STOPPER CYLINDER
RS2H, Heavy Duty Stopper Cylinder
See technical informationSee documentsReferences
SMC:RS2H50-30TL-D
Rubix:393A3043
Manufacturer :RS2H50-30TL-D
Documents
Product details : SMC RS2H50-30TL-D HEAVY DUTY STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Strengths
Heavy duty stopper cylinder
Bore sizes (mm): 50, 63, 80
Piping available from 2 directions
Mounting type: flange
Variety of options available
Technical specifications
Attributes
| Type | heavy duty stopper cylinder |
|---|---|
| Cylinder stroke | 30 mm |
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 417.10 excl. VAT
/ Each
£ 500.52 incl. VAT
- Usually arrives within 14 working days
