FESTO 1155692 HYDRAULIC CUSHIONING CYLINDER DYHR-20-25-Y5
Cushioning Cylinder
See technical informationSee documentsReferences
Festo:DYHR-20-25-Y5
Rubix:114A7820
Manufacturer :1155692
EAN:4052568227807

Technical specifications
| Type | hydraulic brake |
|---|---|
| Cylinder stroke | 25 mm |
| Cylinder diameter | 20 mm |
Documents
Product details : FESTO 1155692 HYDRAULIC CUSHIONING CYLINDER DYHR-20-25-Y5
Hydraulic cushioning cylinder DYHR-20-25-Y5 Size=20, Stroke=25 mm, Cushioning=adjustable, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 373,24 g |
|---|---|
| Type | hydraulic brake |
| Cylinder stroke | 25 mm |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 369.26 excl. VAT
/ Each
£ 443.11 incl. VAT
- Delivery usually within ( 2 ) days