FESTO 576149 STOPPER CYLINDER DFSP-50-30-DS-PA
Stopper Cylinder
See technical informationSee documentsReferences
Festo:DFSP-50-30-DS-PA
Rubix:247A7372
Manufacturer :576149
EAN:4052568225131

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 30 mm |
| Cylinder diameter | 30 mm |
Documents
Product details : FESTO 576149 STOPPER CYLINDER DFSP-50-30-DS-PA
Stopper cylinder DFSP-50-30-DS-PA Stroke=30 mm, Piston diameter=50 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x70x70 mm |
|---|---|
| Logistic Weight | 1221 g |
| Type | stopper cylinder |
| Cylinder stroke | 30 mm |
| Cylinder diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 171.74 excl. VAT
/ Each
£ 206.09 incl. VAT
- Delivery usually within ( 2 ) days