FESTO 576092 STOPPER CYLINDER


Stopper Cylinder

References
festo:DFSP-Q-20-20-DF-PA
rubix:390A6842
manufacturer :576092
ean:4052568224561
DFSP-Q-20-20-DF-PA Stopper cylinder
brand logo
Technical specifications
Typestopper cylinder
Cylinder stroke20 mm
Cylinder diameter20 mm
See all Specifications

Product details : FESTO 576092 STOPPER CYLINDER


Stopper cylinder DFSP-Q-20-20-DF-PA Stroke=20 mm, Piston diameter=20 mm, Piston rod thread=M3, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight220,7 g
Typestopper cylinder
Cylinder stroke20 mm
Cylinder diameter20 mm
Show UNSPSC/ECL@SS
£ 128.17 excl. VAT
/ Each
£ 153.80 incl. VAT
  • Usually arrives within 14 working days