References
Festo:DFSP-50-30-F-PA
Rubix:107A8104
Manufacturer :576155
EAN:4052568225193

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 30 mm |
| Cylinder diameter | 30 mm |
Documents
Product details : FESTO 576155 STOPPER CYLINDER DFSP-50-30-F-PA
Stopper cylinder DFSP-50-30-F-PA Stroke=30 mm, Piston diameter=50 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1196,84 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 30 mm |
| Cylinder diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 175.33 excl. VAT
/ Each
£ 210.40 incl. VAT
- Delivery usually within ( 6 ) days