FESTO 576161 STOPPER CYLINDER DFSP-50-30-PF-PA
Stopper Cylinder
See technical informationSee documentsReferences
Festo:DFSP-50-30-PF-PA
Rubix:107A8103
Manufacturer :576161
EAN:4052568225254

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 30 mm |
| Cylinder diameter | 30 mm |
Documents
Product details : FESTO 576161 STOPPER CYLINDER DFSP-50-30-PF-PA
Stopper cylinder DFSP-50-30-PF-PA Stroke=30 mm, Piston diameter=50 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1198 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 30 mm |
| Cylinder diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 175.33 excl. VAT
/ Each
£ 210.40 incl. VAT
- Delivery usually within ( 6 ) days