References
Festo:DFSP-40-30-S-PA
Rubix:111A9889
Manufacturer :576122
EAN:4052568224868

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 30 mm |
| Cylinder diameter | 30 mm |
Documents
Product details : FESTO 576122 STOPPER CYLINDER DFSP-40-30-S-PA
Stopper cylinder DFSP-40-30-S-PA Stroke=30 mm, Piston diameter=40 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 813 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 30 mm |
| Cylinder diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 141.69 excl. VAT
/ Each
£ 170.03 incl. VAT
- Delivery usually within ( 2 ) days