C(D)G1-*S/T-Z, Air Cylinder, Single Acting, Spring Return, Spring Extend
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 100 mm |
Type | single acting air cylinder |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 100 mm |
Type | single acting air cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 254 mm |
Usually arrives within 14 working days