SMC RS2H50-30BL HEAVY DUTY STOPPER CYLINDER


Stopper Cylinder

References
smc:RS2H50-30BL
rubix:115A9796
brand logo
brand logo
Technical specifications
Typestopper cylinder
Cylinder stroke30 mm
Cylinder diameter50 mm
See all Specifications

Product details : SMC RS2H50-30BL HEAVY DUTY STOPPER CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
•Heavy duty stopper cylinder
•Bore sizes (mm): 50, 63, 80
•Piping available from 2 directions
•Mounting type: flange
•Variety of options available

Bore Size: 50mm
Port Thread: Rc
Piping: Flange Side
Stroke: 30mm (RS2H50,63)
Action: B (Double Acting w/Spring)
Roller Material: L (Resin)
Option: None
Port and Lever Position: 0°
Shock Absorber: Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in Case of No Switch)
Made to Order: Standard

Strengths

•Heavy duty stopper cylinder
Piping available in 2 directions
Variety of options available

Technical specifications


Attributes
Logistics dimensions (L x W x H)93x177x98 mm
Typestopper cylinder
Cylinder stroke30 mm
Cylinder diameter50 mm
Show UNSPSC/ECL@SS
£ 440.65 excl. VAT
/ Each
£ 528.78 incl. VAT
  • Delivery usually within ( 4 ) days