References
SMC:RS2H63-30BM-D
Rubix:393A3082

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 30 mm |
| Cylinder diameter | 63 mm |
Documents
Product details : SMC RS2H63-30BM-D HEAVY DUTY STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Strengths
•Heavy duty stopper cylinder
Piping available in 2 directions
Variety of options available
Piping available in 2 directions
Variety of options available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114x199x115 mm |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 30 mm |
| Cylinder diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 697.41 excl. VAT
/ Each
£ 836.89 incl. VAT
- Usually arrives within 14 working days