SMC NCGBN25-0100 IMPERIAL PRECISION CYLINDER
Round Body Cylinder
See technical informationSee documentsReferences
SMC:NCGBN25-0100
Rubix:2605359
Manufacturer :NCGBN25-0100
EAN:3618036280203

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder stroke | 25.4 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC NCGBN25-0100 IMPERIAL PRECISION CYLINDER
The NCG provides precision mounting, short overall length, and high speed. Nine mounting styles include basic body, foot, single clevis, front or rear flange, front or rear trunnion, nose mount, and double clevis. Bore sizes range from 3/4in. to 2 1/2in. and standard stroke lengths from 1in. to 12in.. The NCG series is auto-switch capable. Non-rotating and double rod are standard options.
Strengths
•Single acting, single rod, spring return/extend
Rubber seal
Auto switch capable
Variety of lead wires and prewired connectors
Rubber seal
Auto switch capable
Variety of lead wires and prewired connectors
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Type | air cylinder |
| Cylinder stroke | 25.4 mm |
| Cylinder diameter | 25 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum |
Show UNSPSC/ECL@SS
£ 38.63 excl. VAT
/ Each
£ 46.36 incl. VAT
- Delivery usually within ( 4 ) days