SMC RSDQB16-10DZ STOPPER CYLINDER


Stopper Cylinder

References
smc:RSDQB16-10DZ
rubix:393A9837
manufacturer :01760530
brand logo
brand logo
Technical specifications
Typestopper cylinder
Cylinder stroke10 mm
Cylinder diameter16 mm

Product details : SMC RSDQB16-10DZ STOPPER CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.

Strengths

•Fixed height stopper cylinder
Double acting and single acting available
Bore sizes: 12mm to 50mm
Stroke range: 10mm to 30mm
Auto switch capable

Technical specifications


Attributes
Typestopper cylinder
Cylinder stroke10 mm
Cylinder diameter16 mm
Show UNSPSC/ECL@SS
£ 63.77 excl. VAT
/ Each
£ 76.52 incl. VAT
  • Usually arrives within 14 working days