Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
FESTO 576103 STOPPER CYLINDER DFSP-32-20-PS-PA
FESTO 576103 STOPPER CYLINDER DFSP-32-20-PS-PA
Stopper cylinder
References
festo:
DFSP-32-20-PS-PA
rubix:
106A5849
manufacturer :
576103
ean:
4052568224677
Technical specifications
Type
stopper cylinder
Cylinder stroke
20
mm
Cylinder diameter
35
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 576103 STOPPER CYLINDER DFSP-32-20-PS-PA
Stopper cylinder DFSP-32-20-PS-PA Stroke=20 mm, Piston diameter=32 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
479,33
g
Type
stopper cylinder
Cylinder stroke
20
mm
Cylinder diameter
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.53
excl. VAT
/
Each
£
154.24
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 576056 STOPPER CYLINDER
FESTO 576086 STOPPER CYLINDER
SMC NCJ2B16-100 AIR CYLINDER
SMC RHCB20-700 SUPER CUSHION CYLINDER
SMC RSH32-20DM-D STOPPER CYLINDER
SMC RSH32-20TM HEAVY DUTY STOPPER CYLINDER
SMC RS2H-R50 SHOCK ABSORBER
SMC RSDQB32-15D AIR CYLINDER
SMC RSDQB40TF-30DZ STOPPER CYLINDER
SMC RSDQA20TF-20DZ STOPPER CYLINDER
FESTO 576064 STOPPER CYLINDER
FESTO 576141 STOPPER CYLINDER DFSP-Q-40-20-PR-PA
SMC RSDQB16-10D AIR CYLINDER
SMC RS2H80-40BM-D HEAVY DUTY STOPPER CYLINDER
SMC RSDQB20-20T AIR CYLINDER