SMC RHCB32-300 HIGH POWER CYLINDER


Cylinder

References
smc:RHCB32-300
rubix:393A3114
SMC CYLINDER RHCB32-300
brand logo
Technical specifications
Typehigh power cylinder
Cylinder stroke300 mm
Cylinder diameter32 mm
See all Specifications

Product details : SMC RHCB32-300 HIGH POWER CYLINDER


High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.
RHC, High Power Cylinder, Double Acting, Single Rod

Technical specifications


Attributes
Logistic Weight2580 g
Typehigh power cylinder
Cylinder stroke300 mm
Cylinder diameter32 mm
Show UNSPSC/ECL@SS
£ 801.33 excl. VAT
/ Each
£ 961.60 incl. VAT
  • Usually arrives within 14 working days