Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
FESTO 576118 STOPPER CYLINDER DFSP-Q-32-20-PR-PA
FESTO 576118 STOPPER CYLINDER DFSP-Q-32-20-PR-PA
Stopper Cylinder
References
festo:
DFSP-Q-32-20-PR-PA
rubix:
107A8102
manufacturer :
576118
ean:
4052568224820
Technical specifications
Type
Stopper Cylinder
Cylinder stroke
20
mm
Cylinder diameter
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 576118 STOPPER CYLINDER DFSP-Q-32-20-PR-PA
Stopper cylinder DFSP-Q-32-20-PR-PA Stroke=20 mm, Piston diameter=32 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
488,67
g
Type
Stopper Cylinder
Cylinder stroke
20
mm
Cylinder diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.62
excl. VAT
/
Each
£
189.14
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC RS2H50TF-30DM-D HEAVY DUTY STOPPER CYLINDER
FESTO 576082 STOPPER CYLINDER
SMC RSDQB32-20T AIR CYLINDER
FESTO 576116 STOPPER CYLINDER
FESTO 576089 STOPPER CYLINDER
SMC CG5BN25SV-15 STAINLESS STEEL CYLINDER
SMC RSQB12-10D STOPPER CYLINDER
SMC RS2H80-40DL HEAVY DUTY STOPPER CYLINDER
FESTO 1155691 HYDRAULIC CUSHIONING CYLINDER DYHR-16-40-Y5
FESTO 576068 STOPPER CYLINDER
FESTO 576083 STOPPER CYLINDER
SMC NCDGBN20-0100 RUBBER CUSHION IMPERIAL CYLIND
SMC RSG40-20BD STOPPER CYLINDER
SMC RSDQB32-20DZ STOPPER CYLINDER
FESTO 576067 STOPPER CYLINDER