• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,384)
  • Hygiene(1,454)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. GPC LHC261 STORAGE LABEL HOLDERS

GPC LHC261 STORAGE LABEL HOLDERS

Storage Label Holders

See technical information

References

GPC Industries:LHC261
Rubix:237A4774
brand logo
brand logo

Product details : GPC LHC261 STORAGE LABEL HOLDERS


STORAGE LABEL HOLDERS

Technical specifications


Attributes
Length209 mm
Width67 mm
Show UNSPSC/ECL@SS
£ 31.98 excl. VAT
/ Each
£ 38.38 incl. VAT
  • Delivery usually within ( 6 ) days

Check our products from related categories

SPARTEX 21714M WARNING ANTI CLIMB PAINT (600X200MM)S/A VINYLSPARTEX 56267 2WE MULTI CYLINDER STORAGE PLACARD ALU 5 MISCELLANEOUSSPARTEX 52123 MOBILE ASSEMBLY POINT ALUMINIUM ON POLE 450X600MMSPARTEX 56574 NO LEFT TURN CLASS RA1 600MM DIA5: MISCELLANEOUSSPARTEX 14316M WARNING REMOTELY OPERATED MACHINERY (600X200MM) RGDSPARTEX 25451GTHIS BASIN IS FOR HAND WASHINGONLY(300X100MM)SA VINYLSPARTEX 56339 DANGER PETROLEUM SPIRIT (MULTI-MESSAGE) 100X400MMSPARTEX 14418F DANGER SYMBOL (200X200MM) 1: RIGID PLASTICCALEDONIA18562H IF YOU CAN'T STAY AT HOME APART 300X250MMRPSPARTEX 15418M USE HAND SANITISER (600X200MM) 1: RIGID PLASTICSPARTEX 85413G SOUND HORN DRIVE SLOWLY (300X100MM) QUICK-FIX RIGID PVSPARTEX 11415E KEEP ESCAPE ROUTES CLEAR - MULTIPLE OCCUPANCY (200X150SPARTEX 14238G WARNING SUDDEN DROP (300X100MM) 1: RIGID PLASTICSPARTEX 26045H IN THE EVENT OF AN EMERGENCY SPILL(300X250MM)SA VINYLSPARTEX 27057G TOILET (WITH FEMALE SYMBOL) (300X100MM) SA VINYL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap