SKF 226-14091-6 PUSH-IN FITT.RV 6511- 4- M10X1-S02 DG


Straight Screw-in Connector

References
skf:226-14091-6
rubix:240A6174
brand logo
brand logo

Product details : SKF 226-14091-6 PUSH-IN FITT.RV 6511- 4- M10X1-S02 DG


Ssvd Type Metering Device Is A Compact Single Block Progressive Metering Device With Adjustable Output By Means Of Different Metering Screw Sizes. The Screw Meters The Output For A Pair Of Outlets (opposite Outlets). For Direct Mount Of Fittings With No Need Of Any Sealing In-Between. It Is A Versatile Metering Device Available In Many Variants Regarding Type Of Monitoring Or Surface Treatment.

Strengths

•Ten Different Metering Screw Sizes Available
Optionally Visual Or Electrical Monitoring 
Ideal For Use As Primary Metering Device

Applications

Construction and mining.Farm machinery.Industrial equipment.

Technical specifications


Attributes
Max. temperature70 °C
Min. temperature-25 °C
Materialblack chromated steel
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
  • Usually arrives within 14 working days