SMC KQ2L01-34AS BRASS FITTING NPT 1/8 MALE THREAD I 1/8 TUBE
KQ2 One-touch Male Elbow
See technical informationSee documentsReferences
SMC:KQ2L01-34AS
Rubix:115A3737
Manufacturer :KQ2L01-34AS
EAN:3618036059854

Technical specifications
| Type of threading | npt |
|---|---|
| Connection 1 | 1/8 |
| Connection 2 | npt 1/8 |
Documents
Product details : SMC KQ2L01-34AS BRASS FITTING NPT 1/8 MALE THREAD I 1/8 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 1/8
Port Size: NPT 1/8
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 1/8
Port Size: NPT 1/8
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type of threading | npt |
| Connection 1 | 1/8 |
| Connection 2 | npt 1/8 |
| Material | brass |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 3.2 mm |
| Threading | npt 1/8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 19.60 excl. VAT
/ 10 pieces
£ 23.52 incl. VAT
- Delivery usually within ( 4 ) days