Norgren Push In Swivel Elbow Adaptor
Connection 1 | R 1/4 |
---|---|
Type of threading | R |
Max. temperature | 80 °C |
Min. temperature | -20 °C |
Material | Nickel-Plated Brass (Body, Collet);VMQ Free NBR (O-Ring);Non-PTFE (Thread Sealant) |
Usually arrives within 14 working days