SMC KQ2H16-00A-X35 ONE-TOUCH FITTING

Straight Union

See technical informationSee documents
References
SMC:KQ2H16-00A-X35
Rubix:213A1225
brand logo
Technical specifications
Materialc3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket)
Connection 116
See all Specifications
Documents

Product details : SMC KQ2H16-00A-X35 ONE-TOUCH FITTING


KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight27 g
Materialc3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket)
Connection 116
Connection 216
Tube diameter16 mm
Show UNSPSC/ECL@SS
£ 36.60 excl. VAT
/ 5 pieces
£ 43.92 incl. VAT
  • Delivery usually within ( 19 ) days