FESTO 2024 BARBED HOSE FITTING C-3/8-P-6


Barbed Hose Fitting

References
festo:C-3/8-P-6
rubix:123A2327
manufacturer :2024
ean:4052568017897
C-3/8-P-6 Barbed hose fitting
brand logo
Technical specifications
Materialbrass
Connection 1g 1/8 in
See all Specifications

Product details : FESTO 2024 BARBED HOSE FITTING C-3/8-P-6


Barbed hose fitting C-3/8-P-6 Nominal size=4,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-6

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x80x30 mm
Logistic Weight30 g
Materialbrass
Connection 1g 1/8 in
Profilec
Connection 28 mm
Show UNSPSC/ECL@SS
£ 107.30 excl. VAT
/ 10 pieces
£ 128.76 incl. VAT
  • Delivery usually within ( 11 ) days