SMC KQT08-06 ONE-TOUCH FITTING


Branch Tee

References
smc:KQT08-06
rubix:120A1214
manufacturer :KQT08-06
brand logo
brand logo
Technical specifications
Connection 18 mm
See all Specifications

Product details : SMC KQT08-06 ONE-TOUCH FITTING


KQ uni-fit one-touch fittings only require hand tightening to assemble and a snug of the wrench to attain a positive seal in 1/3 of the time of conventional fittings. The innovative design allows use of uni-fit one-touch fittings with NPT, NPTF, RC(PT), and G(PF) threads making the uni-fit design both versatile and time saving. KQ fittings give you identical heights when used in manifolds or other side by side applications enhancing the appearance of your equipment. KQ fittings are available to order in multiples of 10.The current KQ series fitting has been discontinued. SMC has introduced an improved version of KQ2 series, and recommends that you utilize the new series for your product designs

Strengths

•The KQ series has been discontinued, please see the New KQ2 series One-touch fittings, metric size Connection thread: M, R(PT), Rc(PT) Body colour: black Release button: blue Tube material: nylon, soft nylon, polyurethane

Technical specifications


Attributes
Connection 18 mm
ProfileKQT
Connection 26 mm
Show UNSPSC/ECL@SS
£ 4.99 excl. VAT
/ Each
£ 5.99 incl. VAT
  • Delivery usually within ( 4 ) days