References
SKF:TMFT 36-B
Rubix:124A4044
EAN:7316576799921

Product details : SKF TOOL SLEEVE TMFT36-B
The SKF TMFT 36 B impact sleeve is a replacement part designed for professionals using the SKF TMFT 24 and TMFT 36 bearing installation kits. Designed to efficiently transfer impact energy without damaging components, this sleeve enables precise and secure bearing installation.
Features:
Made from durable materials, the TMFT 36 B impact sleeve is ideal for bearing installation operations using a mallet. Its design is optimized for even distribution of the impact load. It is fully compatible with the sleeves designed for the bearing diameters included in the SKF TMFT 36 kit.
Specifications:
• Type: replacement part for bearing mounting kit
• Compatibility: TMFT 24 and TMFT 36 kits
• Material: high-quality steel
• Dimensions: Compliant with the specifications for rings B20-42 to B35-80 (TMFT 36 kit)
• Weight: 0.12 kg
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Features:
Made from durable materials, the TMFT 36 B impact sleeve is ideal for bearing installation operations using a mallet. Its design is optimized for even distribution of the impact load. It is fully compatible with the sleeves designed for the bearing diameters included in the SKF TMFT 36 kit.
Specifications:
• Type: replacement part for bearing mounting kit
• Compatibility: TMFT 24 and TMFT 36 kits
• Material: high-quality steel
• Dimensions: Compliant with the specifications for rings B20-42 to B35-80 (TMFT 36 kit)
• Weight: 0.12 kg
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Strengths
• Ensures efficient and safe bearing installation
• Genuine SKF replacement part, guaranteeing perfect compatibility
• Reduces the risk of bearing damage
• Materials resistant to wear and repeated impacts
• Genuine SKF replacement part, guaranteeing perfect compatibility
• Reduces the risk of bearing damage
• Materials resistant to wear and repeated impacts
Applications
The TMFT 36 B drive sleeve is primarily used for mounting interference-fit bearings in the industrial maintenance, general machinery, and automotive sectors. It is used in combination with the rings and hammers from the TMFT kit to ensure optimal axial mounting. Ideal for maintenance shops and production lines, it guarantees reliable and precise assembly.
Technical specifications
Attributes
| Type | tmft 36-b |
|---|---|
| Model | tmft 36-b |
Show UNSPSC/ECL@SS
£ 92.79 excl. VAT
/ 3 pieces
£ 111.35 incl. VAT
- Delivery usually within ( 3 ) days
