SKF REVERSIBLE JAW PULLER SET TMMR8F/SET


SKF Hand Bearing Puller

References
skf:TMMR 8F/SET
rubix:80218175
ean:7316576786365
brand logo
brand logo
Technical specifications
TypeReversible hook puller sets

Product details : SKF REVERSIBLE JAW PULLER SET TMMR8F/SET


SKF Reversible Jaw Puller TMMR F Series
These SKF reversible jaw pullers are suitable for the internal and external pulling of bearings and other components, such as gears and pulleys. The eight pullers are of a standard range so are suitable for a wide range of bearing and component sizes. Unlike many similar pullers, the TMMR F series has a spindle tip cone which rotates helping to reduce shaft damage and enhance stability

Strengths

Self locking arms for easy adjustment of width grip
Hexagonal head on beam enables rotation of puller and bearing during dismounting
Wide gripper range from 23 mm internal to 350 mm external
Can be used to their full rated load capacity with no permanent deformation of the arms
Arms and beam are chrome plated for corrosion resistance and easy cleaning

Applications

Ideal for extracting gearwheels, ball bearings, pulleys and similar parts from shafts or axles

Technical specifications


Attributes
TypeReversible hook puller sets
Show UNSPSC/ECL@SS
£ 1,173.01 excl. VAT
/ Each
£ 1,407.61 incl. VAT
  • In stock: Next day delivery