References
SMC:MXQ-AS16L
Rubix:393A9870
Manufacturer :00095460
EAN:3618036359244

Documents
Product details : SMC MXQ-AS16L STROKE ADJUSTER
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0. 05mm. The bearing is a recirculating linear guide in a stainless steel housing.
Strengths
•Air slide table w/built-in guide rail
Technical specifications
Attributes
| Type | stroke adjuster |
|---|---|
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 40.36 excl. VAT
/ Each
£ 48.43 incl. VAT
- Usually arrives within 14 working days