FESTO 539094 STROKE REDUCTION


Stroke Reduction

References
festo:HGPL-HR-40
rubix:391A2410
manufacturer :539094
ean:4052568016043
HGPL-HR-40 Stroke reduction
brand logo
Technical specifications
Typestroke reduction
Cylinder diameter40Ā mm
See all Specifications

Product details : FESTO 539094 STROKE REDUCTION


Stroke reduction HGPL-HR-40 For HGPL-... long stroke grippers Size=40, Adjustable end-Position range/length=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistic Weight513Ā g
Typestroke reduction
Cylinder diameter40Ā mm
Show UNSPSC/ECL@SS
Ā£ 184.23 excl. VAT
/ Each
Ā£ 221.08 incl. VAT
  • Usually arrives within 14 working days