Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
SMC CDRB2BW20-180S ROTARY ACTUATOR
SMC CDRB2BW20-180S ROTARY ACTUATOR
Rotary Actuators
References
smc:
CDRB2BW20-180S
rubix:
107A2391
Technical specifications
Type
rotary actuator
Cylinder diameter
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRB2BW20-180S ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Technical specifications
Attributes
Logistic Weight
105
g
Type
rotary actuator
Cylinder diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.25
excl. VAT
/
Each
£
193.50
incl. VAT
Delivery usually within (
19
) days
Select variants (48)
Add to cart
Check our products from related categories
FESTO 1310160 RADIAL GRIPPER DHRS-16-A
SMC MKB63TF-20LZ ROTARY CLAMP CYLINDER
FESTO 197564 PARALLEL GRIPPER HGPM-08-EZ-G9
FESTO 525658 PARALLEL GRIPPER HGPP-10-A
FESTO 197560 PARALLEL GRIPPER HGPM-08-EO-G8
FESTO 1320836 BELLOW GRIPPER
SMC CRB2BW40-90DZ ROTARY ACTUATOR
FESTO 560244 GRIPPER JAW BLANK
FESTO 187874 PARALLEL GRIPPER HGPP-20-A-G1
FESTO 1254053 PARALLEL GRIPPER
SMC MKB50-30LZ ROTARY CLAMP CYLINDER
SMC MKB16-10LZ ROTARY CLAMP CYLINDER
SMC CDRQ2BW40-180 ROTARY ACTUATOR
SMC CDRQ2BW40TF-360C COMPACT ROTARY ACTUATOR
SMC CRQ2BS30-90C ROTARY ACTUATOR