U-POWER BC10415 DESERT S1P SRC BEIGE BOOT EU43 UK9
Safety Shoes
See technical informationSee documentsReferences
U-Power:BC10415 43
Rubix:221A3419
Manufacturer :0BC10415 43
EAN:8033546094716



Documents
Product details : U-POWER BC10415 DESERT S1P SRC BEIGE BOOT EU43 UK9
Safety shoes high, u power, classic and strong of the "Style & Job" line, with suede leather upper with ultra breathable Textile inserts, steel toe cap, anti-puncture, anti-slip, ergonomic steel foil and PU / PU sole, S1P SRC
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Colour | brown |
| Main material | leather |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 47.82 excl. VAT
/ Each
£ 57.38 incl. VAT
- Usually arrives within 14 working days