References
Jalas:3400A-44
Rubix:386A0844
EAN:6408487413186



Product details : JALAS 3400A MONZA SPORT SANDAL S1 SRC EU44 UK10
A lightweight, premium safety sandal with high quality (S1) protection and easy hook & loop fastening. The PU-coated leather and functional textile upper supports and stabilises feet, giving anti-static protection. An oil-resistant PU outer sole provides excellent grip, and JALAS® aluminium toe cap protection, ventilating inner sole helps protect feet and keep them comfortable.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | yes |
Show UNSPSC/ECL@SS
£ 118.84 excl. VAT
/ Each
£ 142.61 incl. VAT
- Usually arrives within 14 working days
EU shoe size
44
