Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 157325 SWIVEL FLANGE SUA-63
FESTO 157325 SWIVEL FLANGE SUA-63
SUA Swivel Flange
References
festo:
SUA-63
rubix:
117A8471
manufacturer :
157325
ean:
4052568011598
Technical specifications
Type
Swivel Flange
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 157325 SWIVEL FLANGE SUA-63
Swivel flange SUA-63 For cylinders ADVU, AEVU, matching clevis foot Mountings LBN or LN, LSN. Size=63, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=530 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
153
x
101
x
50
mm
Logistic Weight
512,75
g
Type
Swivel Flange
Connection 1
63 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.26
excl. VAT
/
Each
£
137.11
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
AVENTICS AT4 BEARING FOR MT4 1827001603
AVENTICS 1825805279
SMC CG-T063 TRUNNION PIN
FESTO 540897 COVER CAP VMPA-HBT-B
SMC MGZ-L04 FOOT
SMC Y-16 DOUBLE KNUCKLE JOINT
SMC CG-032-24A RECEIVING TRUNNION BRACKET
FESTO 176873 FOOT MOUNTING HUA-12/16-R3
SMC CS1-D25 DOUBLE REAR CLEVIS
FESTO 3187577 COUPLING
AVENTICS 1827001433 MOUNTING FLANGE SERIES LU3
AVENTICS MOUNTING BRACKET 1827002046
FESTO 11686 MOUNTING FLANGE YSRF-32
FESTO 223084 BUFFER SLEEVE 125-PPV
SMC D-K79L AUTO SWITCH