References
SMC:Y-16
Rubix:118A6666
Manufacturer :Y-16
EAN:3618036494983

Documents
Product details : SMC Y-16 DOUBLE KNUCKLE JOINT
The CS1 series pneumatic cylinders are the cylinders with the widest bores of SMC. The series is available in bores up to 12” and with stroke lengths up to 60". In addition, the CS1 series can be ordered with the option of compatibility with detectors. Other options include large bores up to 12” (300mm), numerous mounting configurations, dampening to dampen noise, and optional lubrication.
Y-16
Technical specifications
Attributes
| Logistic Weight | 2458 g |
|---|---|
| Type | cover |
Show UNSPSC/ECL@SS
£ 185.24 excl. VAT
/ Each
£ 222.29 incl. VAT
- Delivery usually within ( 4 ) days