MILWAUKEE 4933464124 M12 INFLATOR BARE UNIT


Sub Compact Inflator

References
milwaukee:M12 BI-0
rubix:274A5962
manufacturer :4933464124
ean:4058546220693
brand logo
brand logo
Technical specifications
TypeSub Compact Inflator
See all Specifications

Product details : MILWAUKEE 4933464124 M12 INFLATOR BARE UNIT


Strengths

•Compact lightweight design for fast inflation of car, light truck and compact equipment tires
High efficiency motor & pump
Anti-vibration stand with all rubber feet for no movement while inflating
Auto shut-off technology inflates to users pre-selected pressure for highly accurate inflation
Illuminated LCD display with a digital pressure and fuel gauge that displays remaining charge
Nozzle & hose storage, easily stores 66 cm hose and attachments, with an all-brass schrader chuck
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life (Battery sold separately)
Flexible battery system: works with all MILWAUKEE® M12™ batteries
Supplied with a ball inflation needle, presta chuck, inflator nozzle and schrader chuck

Technical specifications


Attributes
TypeSub Compact Inflator
Voltage12 V
Show UNSPSC/ECL@SS
£ 100.00 excl. VAT
/ Each
£ 120.00 incl. VAT
  • Usually arrives within 14 working days