Milwaukee
Filter Options
Categories
tools & metrology (118)
machining, cutting & drilling (19)
equipment (2)
maintenance & repairs (2)
fluid transmission & flow technology (1)
welding (1)
1Brand
milwaukee
(143)
139 Product(s) with 143 variant(s):
MILWAUKEE 4932479228 SHOCKWAVE IMPACT DUTY SOCKET ADAPTORS - HEX RECEP
- milwaukee:4932479228
- rubix:244A3694
- ean:4058546370220
- In stock: Next day delivery
- Square drive adapter:1/4 - 3/8 - 1/2 ''
£ 4.16 excl. VAT
/ Each
MILWAUKEE 4933479639 M12 BRUSHED STICK WATER PUMP BARE UNIT
- milwaukee:4933479639
- rubix:242A4652
- manufacturer :4933479639
- ean:4058546374334
- In stock: Next day delivery
- Type:hydropass
£ 132.84 excl. VAT
/ Each
MILWAUKEE 4932352069 M12 LITHIUM -ION BATTERY CHARGER
- milwaukee:C12 C
- rubix:80345856
- manufacturer :4932352069
- In stock: Next day delivery
- Type:charger
£ 37.31 excl. VAT
/ Each
MILWAUKEE 4932492131 M18 FORGE BATTERY 8.0 AH
- milwaukee:4932492131
- rubix:386A6139
- manufacturer :4932492131
- ean:4058546414986
- In stock: Next day delivery
- Capacity:8 Ah
- Voltage:18 V
£ 202.73 excl. VAT
/ Each
MILWAUKEE M18ONEFHIWF12-502X TORQUE IMPACT WRENCH 2 X 5.0AH+CASE
- milwaukee:M18 ONEFHIWF12-502X
- rubix:80987416
- manufacturer :4933459728
- ean:4058546029005
- In stock: Next day delivery
- Maximum torque:1356 N.m
£ 431.34 excl. VAT
/ Each
MILWAUKEE L4NL400-301 USB NECK LIGHT W/ 400 LUMEN
- milwaukee:L4 NL400-301
- rubix:305A8892
- manufacturer :4933479898
- ean:4058546376925
- In stock: Next day delivery
- Luminance:400 lm
£ 77.61 excl. VAT
/ Each
MILWAUKEE 4932472124 RAFTER SQUARE METRIC
- milwaukee:4932472124
- rubix:265A3533
- ean:4058546325206
- In stock: Next day delivery
- Type:rafter square
£ 16.25 excl. VAT
/ Each
MILWAUKEE 4932498651 PACKOUT ROLLING DRAWER
- milwaukee:4932498651
- rubix:452A0517
- manufacturer :4932498651
- ean:4058546525200
- In stock: Next day delivery
- Material:impact-resistant polymers (impact-resistant polymers) with metal-reinforced corners
- Height:665 mm
- Length:480 mm
£ 312.50 excl. VAT
/ Each
MILWAUKEE 4932430001 SDS+ CHISEL SET 3PCS
- milwaukee:4932430001
- rubix:395A6384
- ean:4002395376629
- In stock: Next day delivery
- Type:chisel set
£ 29.88 excl. VAT
/ Each
MILWAUKEE 4932471274 SHOCKWAVE CD RIGHT ANGLE ATTACHMENT (11PC)
- milwaukee:4932471274
- rubix:242A9175
- ean:4058546289027
- In stock: Next day delivery
- Type:right angle attachment
£ 16.42 excl. VAT
/ Each
MILWAUKEE 4933479861 M18 FUEL PERCUSSION DRILL (2 X 5.0AH BATTERIES CH
- milwaukee:4933479861
- rubix:259A6817
- manufacturer :4933479861
- In stock: Next day delivery
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:158 N.m
£ 320.90 excl. VAT
/ Each
MILWAUKEE 4932492651 M18 FORGE BATTERY 12.0 AH
- milwaukee:4932492651
- rubix:386A6138
- manufacturer :4932492651
- ean:4058546414016
- In stock: Next day delivery
- Capacity:12 Ah
- Voltage:18 V
£ 236.55 excl. VAT
/ Each
MILWAUKEE M12B2 12V 4932430064 RED-LION BATTERY
- milwaukee:4932430064
- rubix:80060489
- manufacturer :4932430064
- ean:4002395377251
- In stock: Next day delivery
- Capacity:2 Ah
- Voltage:12 V
£ 22.30 excl. VAT
/ Each
MILWAUKEE 4933493454 M12 FUEL GEN3 1/2 IMPACT WRENCH FRICTION RING BAR
- milwaukee:M12 FCIWF12G3-0
- rubix:315A5389
- manufacturer :4933493454
- ean:4058546483258
- In stock: Next day delivery
- Voltage:12 V
- Maximum torque:542 N.m
- Weight:1.5 kg
£ 170.15 excl. VAT
/ Each
MILWAUKEE 4932464084 PACKOUT 25CM TOTE TOOLBAG -1PC
- milwaukee:4932464084
- rubix:395A6498
- manufacturer :4932464084
- ean:4058546220297
- In stock: Next day delivery
- Material:1680 ballistic
- Width:250 mm
- Height:300 mm
£ 63.33 excl. VAT
/ Each
MILWAUKEE 4933478650 M18 GEN 3 FUEL IMPACT WRENCH W/ 3/8 FRICTION RING
- milwaukee:4933478650
- rubix:290A3411
- manufacturer :4933478650
- ean:4058546348434
- In stock: Next day delivery
- Maximum torque:339 N.m
£ 141.79 excl. VAT
/ Each
MILWAUKEE 4932471066 PACKOUT DUFFEL BAG 15IN/38CM
- milwaukee:4932471066
- rubix:248A1974
- manufacturer :4932471066
- ean:4058546286941
- In stock: Next day delivery
- Material:1680d ballistic material (nylon)
- Width:254 mm
- Height:427 mm
£ 52.50 excl. VAT
/ Each
MILWAUKEE 4932492009 SHOCKWAVE IMPACT DUTY BIT SET (38 PC)
- milwaukee:4932492009
- rubix:261A3144
- ean:4058546413767
- In stock: Next day delivery
- Number of elements:38
- Imprint:multiple imprint
£ 17.55 excl. VAT
/ Each
MILWAUKEE 4932493622 PACKOUT TOOLBAG 25CM
- milwaukee:4932493622
- rubix:267A9568
- ean:4058546484934
- In stock: Next day delivery
- Material:1680d and 1800d ballistic nylon
- Width:380 mm
- Height:480 mm
£ 158.33 excl. VAT
/ Each
MILWAUKEE 4932492004 SHOCKWAVE IMPACT DUTY CD D/DRIVE SET (40PC)
- milwaukee:4932492004
- rubix:260A6235
- ean:4058546413712
- In stock: Next day delivery
- Number of elements:40
- Imprint:multiple imprint
£ 35.00 excl. VAT
/ Each
MILWAUKEE 4933479876 M12 FUEL IMPACT DRIVER GEN 3 BARE UNIT
- milwaukee:M12 FID2-0
- rubix:260A6230
- manufacturer :4933479876
- ean:4058546376703
- In stock: Next day delivery
- Voltage:12 V
- Maximum torque:170 N.m
- Weight:1.1 kg
£ 113.43 excl. VAT
/ Each
MILWAUKEE 4932430310 M18 240V MULTIBAY CHARGER
- milwaukee:4932430310
- rubix:226A4563
- In stock: Next day delivery
- Type:charger
£ 105.97 excl. VAT
/ Each
MILWAUKEE 4932464244 PACKOUT 3PC SET
- milwaukee:4932464244
- rubix:234A4016
- manufacturer :4932464244
- ean:4058546221898
- In stock: Next day delivery
- Material:polymer
- Height:650 mm
- Length:472 mm
£ 315.00 excl. VAT
/ Each
MILWAUKEE 4933492645 M18 BRUSHLESS SMALL ANGLE GRINDER PADDLESWTCH 125
- milwaukee:4933492645
- rubix:395A6331
- manufacturer :4933492645
- ean:4058546413958
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:11000 rpm
£ 117.91 excl. VAT
/ Each
24 items of 139
























