SMC VQ5000-PW-04F-Q 5 PORT SOLENOID VALVE

Sub Plate

See technical informationSee documents
References
SMC:VQ5000-PW-04F-Q
Rubix:392A6287
Manufacturer :VQ5000-PW-04F-Q
EAN:3618036553550
brand logo
Technical specifications
Typesub-plate
Number of Ports5
See all Specifications
Documents

Product details : SMC VQ5000-PW-04F-Q 5 PORT SOLENOID VALVE


VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.

Strengths

•Fluid: air/inert gas
Operating pressure range: 0.1 - 0.7MPa

Technical specifications


Attributes
Logistic Weight680 g
Typesub-plate
Number of Ports5
Show UNSPSC/ECL@SS
£ 41.76 excl. VAT
/ Each
£ 50.11 incl. VAT
  • Usually arrives within 14 working days